Ainex PD60W compatible USB2.0 Type-C cable, horizontal L-shaped on both ends, 15cm

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (cm)Approx. 15 (including connector)
ColorBlack
Connector ShapeUSB Type-C (male)-USB Type-C (male)
Conversion TypeUSB2.0 Type-C Male Horizontal Angle - USB2.0 Type-C Male Horizontal Angle
Maximum Data Transfer Rate (Mbps) (Theoretical)480
ModeDisplayPort Alt: Not supported
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationUSB PD (Power Delivery) compatible (maximum 60W (20V/3A))
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect peripheral devices or mobile batteries with USB Type-C connectors to smartphones/tablets and other devices with USB Type-C connectors.
This cable has horizontal L-shaped ends, making it convenient for carrying a smartphone and portable amplifier.
Either connector can be used as the host side.
Supports power supply of up to 60W (20V/3A) in a USB PD (Power Delivery) compatible environment. (The supply voltage/current value depends on the performance of the connected device.)
The nylon braided sleeve is tangle-resistant and highly durable.
*Connections between host devices are not supported or guaranteed to work. Doing so may result in unexpected operation and damage to the software/hardware.
*To operate at USB PD (Power Delivery) 60W, all transmission paths, including the host/cable/hub/device, must support USB PD 60W or higher.
*Depending on the shape of the connection destination, the L-type may interfere with the surrounding area.
*Compatible peripherals vary depending on the smartphone/tablet.
*Peripheral devices other than those compatible with USB host functionality cannot be used.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Warning
*Connections between host devices are not supported or guaranteed to work. Doing so may result in unexpected operation and damage to the software/hardware.
*To operate at USB PD (Power Delivery) 60W, all transmission paths, including the host/cable/hub/device, must support USB PD 60W or higher.
*Depending on the shape of the connection destination, the L-type may interfere with the surrounding area.
*Compatible peripherals vary depending on the smartphone/tablet.
*Peripheral devices other than those compatible with USB host functionality cannot be used.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Feature
You can connect peripheral devices or mobile batteries with USB Type-C connectors to smartphones/tablets and other devices with USB Type-C connectors.
This cable has horizontal L-shaped ends, making it convenient for carrying a smartphone and portable amplifier.
Either connector can be used as the host side.
Supports power supply of up to 60W (20V/3A) in a USB PD (Power Delivery) compatible environment. (The supply voltage/current value depends on the performance of the connected device.)
The nylon braided sleeve is tangle-resistant and highly durable.

Ulasan Produk

Tidak ada ulasan