ELPA (Asahi Electric) PD30W Flat USB Adapter, PD Compatible, Up to 30W Power Supply, Ultra-Fast Charging, GaN Chip, Slim & Retractable Plug, Charges Two Devices Simultaneously, 14.6mm Slim Design

Sebelum PPN:
Rp629.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating temperature range: 0°C to 30°C
Rating Type-A port: DC5V 3A/9V 2A/12V 1.5A 18WMax
Type-C port: DC5V 3A/9V 3A/10V 2.25A/12V 2.5A/15V 2A/20V 1.5A 30WMax
When using two ports simultaneously: DC5V 3A 15W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: White
PD compatible, so it can supply up to 30W of power (when using only the Type-C port of the USB port)
Ultra-fast charging for PD-compatible tablets, smartphones, etc. (when using only the Type-C port of the USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick
Feature
Operating temperature range: 0°C to 30°C
Rating Type-A port: DC5V 3A/9V 2A/12V 1.5A 18WMax
Type-C port: DC5V 3A/9V 3A/10V 2.25A/12V 2.5A/15V 2A/20V 1.5A 30WMax
When using two ports simultaneously: DC5V 3A 15W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: White
Use
PD compatible, so it can supply up to 30W of power (when using only the Type-C port of the USB port)
Ultra-fast charging for PD-compatible tablets, smartphones, etc. (when using only the Type-C port of the USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick

Ulasan Produk

Tidak ada ulasan