ELPA (Asahi Electric) PD30W Flat USB Adapter, PD Compatible, Up to 30W Power Supply, Ultra-Fast Charging, GaN Chip, Slim & Retractable Plug, Charges Two Devices Simultaneously, 14.6mm Slim Design
#Grup produk P113629501
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operating temperature range: 0°C to 30°C
Rating Type-A port: DC5V 3A/9V 2A/12V 1.5A 18WMax
Type-C port: DC5V 3A/9V 3A/10V 2.25A/12V 2.5A/15V 2A/20V 1.5A 30WMax
When using two ports simultaneously: DC5V 3A 15W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: Beige
PD compatible, so it can supply up to 30W of power (when using only the Type-C port of the USB port)
Ultra-fast charging for PD-compatible tablets, smartphones, etc. (when using only the Type-C port of the USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick
Rating Type-A port: DC5V 3A/9V 2A/12V 1.5A 18WMax
Type-C port: DC5V 3A/9V 3A/10V 2.25A/12V 2.5A/15V 2A/20V 1.5A 30WMax
When using two ports simultaneously: DC5V 3A 15W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: Beige
PD compatible, so it can supply up to 30W of power (when using only the Type-C port of the USB port)
Ultra-fast charging for PD-compatible tablets, smartphones, etc. (when using only the Type-C port of the USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick
Feature
Operating temperature range: 0°C to 30°CRating Type-A port: DC5V 3A/9V 2A/12V 1.5A 18WMax
Type-C port: DC5V 3A/9V 3A/10V 2.25A/12V 2.5A/15V 2A/20V 1.5A 30WMax
When using two ports simultaneously: DC5V 3A 15W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: Beige
Use
PD compatible, so it can supply up to 30W of power (when using only the Type-C port of the USB port)Ultra-fast charging for PD-compatible tablets, smartphones, etc. (when using only the Type-C port of the USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD30W%20Flat%20USB%20Adapter%2C%20PD%20Compatible%2C%20Up%20to%2030W%20Power%20Supply%2C%20Ultra-Fast%20Charging%2C%20GaN%20Chip%2C%20Slim%20%26amp%3B%20Retractable%20Plug%2C%20Charges%20Two%20Devices%20Simultaneously%2C%2014_6mm%20Slim%20Design/dxP113629501-1.jpg)
