ELPA (Asahi Electric) PD27W Magnetic USB Cable, Flat, Type A to Type C, 1.0m, White, Supports Data Transfers up to 480Mbps
#Grup produk P113629404
Spesifikasi
| Specification | Connector type: Type-A / Type-C<br> Standard: USB 2.0 compliant Transfer speed: Maximum 480Mbps<br> Cable length: Approx. 1m<br> Output: Max 27W<br> Color: White |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PD27W Magnetic USB Cable, Flat, Type A to Type C, 1.0m, White, Supports Data Transfers up to 480Mbps
Supports up to PD27W Flat design, tangle-free, and convenient to carry around. Supports data communication up to 480Mbps.
Supports up to PD27W Flat design, tangle-free, and convenient to carry around. Supports data communication up to 480Mbps.
Supports up to PD27W Flat design, tangle-free, and convenient to carry around. Supports data communication up to 480Mbps.
Supports up to PD27W Flat design, tangle-free, and convenient to carry around. Supports data communication up to 480Mbps.
Feature
PD27W Magnetic USB Cable, Flat, Type A to Type C, 1.0m, White, Supports Data Transfers up to 480MbpsSupports up to PD27W Flat design, tangle-free, and convenient to carry around. Supports data communication up to 480Mbps.
Use
Supports up to PD27W Flat design, tangle-free, and convenient to carry around. Supports data communication up to 480Mbps.Ulasan Produk
Tidak ada ulasan



















































































































































%20PD27W%20Magnetic%20USB%20Cable%2C%20Flat%2C%20Type%20A%20to%20Type%20C%2C%201_0m%2C%20White%2C%20Supports%20Data%20Transfers%20up%20to%20480Mbps/b8P113629404-1.jpg)
