Ainex PD240W Compatible USB 2.0 Type-C Cable, Horizontal Angle - C
#Grup produk P113629343
Spesifikasi
| Applicable Standard | USB 2.0 (backwards compatible with USB 1.1) |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C Male Horizontal L-Shaped, USB Type-C Male |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | 480 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | USB PD (Power Delivery) compatible (up to 48V-5A 240W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB 2.0 Type-C (USB-C) horizontal L-shaped cable that supports USB PD (Power Delivery) 240W.
You can connect devices equipped with USB Type-C connectors.
Supports up to 240W of power supply in a USB PD-compatible environment.
Supports up to 5A charging.
Supports data transfer of 480Mbps (theoretical value).
One side of the connector is horizontally L-shaped, which is useful when connecting in a narrow space or when you want to change the direction of the cable.
The cable is sleeved in nylon mesh to prevent tangling and make it highly durable.
It has a built-in eMarker that informs the device of the cable specifications.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
*To operate at USB PD (Power Delivery) 240W, all transmission paths, including the host/cable/hub/device, must support USB PD 240W or higher.
*The supply voltage/current value depends on the performance of the connected device.
You can connect devices equipped with USB Type-C connectors.
Supports up to 240W of power supply in a USB PD-compatible environment.
Supports up to 5A charging.
Supports data transfer of 480Mbps (theoretical value).
One side of the connector is horizontally L-shaped, which is useful when connecting in a narrow space or when you want to change the direction of the cable.
The cable is sleeved in nylon mesh to prevent tangling and make it highly durable.
It has a built-in eMarker that informs the device of the cable specifications.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
*To operate at USB PD (Power Delivery) 240W, all transmission paths, including the host/cable/hub/device, must support USB PD 240W or higher.
*The supply voltage/current value depends on the performance of the connected device.
Warning
*The product is a generic product, and we do not guarantee that it will work in all combinations.*To operate at USB PD (Power Delivery) 240W, all transmission paths, including the host/cable/hub/device, must support USB PD 240W or higher.
*The supply voltage/current value depends on the performance of the connected device.
Feature
This is a USB 2.0 Type-C (USB-C) horizontal L-shaped cable that supports USB PD (Power Delivery) 240W.You can connect devices equipped with USB Type-C connectors.
Supports up to 240W of power supply in a USB PD-compatible environment.
Supports up to 5A charging.
Supports data transfer of 480Mbps (theoretical value).
One side of the connector is horizontally L-shaped, which is useful when connecting in a narrow space or when you want to change the direction of the cable.
The cable is sleeved in nylon mesh to prevent tangling and make it highly durable.
It has a built-in eMarker that informs the device of the cable specifications.
Ulasan Produk
Tidak ada ulasan




















































































































































