Ainex PD100W compatible USB3.2Gen1 Type-C power switch cable 20cm

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (cm)About 20
ColorBlack
Connector ShapeUSB + Type-C + male, USB + Type-C + female
Power DeliveryUSB: Supported (Max. 100W (20V/5A))
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardDisplayPort Alt Mode: Not supported, eMarker: Not supported, Supported: USB 3.2 Gen 1 (backward compatible with USB 3.1/3.0/2.0/1.1)
Transfer Rate (Gbps)Maximum data: 5 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect it between the USB device and the computer/USB power adapter and use the switch to turn the power supply to the USB device on/off.
Ideal for devices that do not have a power switch, such as USB lights and single board computers.
Supports power supply of up to 100W (20V/5A) in a USB PD (Power Delivery) compatible environment.
This is useful when you find it inconvenient to plug and unplug USB devices and cables.
*Even if this product is switched off, some USB devices may recognize it as being charging.
*If you turn off a storage device during communication, the data may be corrupted or the storage device itself may become unreadable. Please eject/disconnect the device from the OS before turning it off.
*To operate at USB PD (Power Delivery) 100W, all transmission paths, including the host/cable/hub/device, must support USB PD 100W or higher.
*The supply voltage/current value depends on the performance of the connected device.
*It may not work properly depending on the environment.
Warning
*Even if this product is switched off, some USB devices may recognize it as being charging.
*If you turn off a storage device during communication, the data may be corrupted or the storage device itself may become unreadable. Please eject/disconnect the device from the OS before turning it off.
*To operate at USB PD (Power Delivery) 100W, all transmission paths, including the host/cable/hub/device, must support USB PD 100W or higher.
*The supply voltage/current value depends on the performance of the connected device.
*It may not work properly depending on the environment.
Feature
Connect it between the USB device and the computer/USB power adapter and use the switch to turn the power supply to the USB device on/off.
Ideal for devices that do not have a power switch, such as USB lights and single board computers.
Supports power supply of up to 100W (20V/5A) in a USB PD (Power Delivery) compatible environment.
This is useful when you find it inconvenient to plug and unplug USB devices and cables.

Ulasan Produk

Tidak ada ulasan