Ainex PD100W compatible USB3.2Gen1 Type-C horizontal L-type extension cable

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (cm)About 80
ColorBlack Grey
Conform toUSBPD (PowerDelivery) compatible (up to 20V-5A100W), DisplayPort Alt mode compatible
Connector ShapeUSBType-C male horizontal L type, USBType-C female
Data Packet RateUp to 5Gbps (theoretical value)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB3.2Gen1 (backwards compatible with USB3.1/3.0/2.0/1.1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB 3.2 Gen 1 Type-C (USB-C) horizontal L-type extension cable that supports USB PD 100W.
Supports power supply of up to 100W in USB PD (Power Delivery) compatible environments.
Supports charging up to 5A.
Compatible with SuperSpeed USB (5Gbps: theoretical value) high-speed data transfer.
This is useful if you don't have enough cable length for your USB device, or if you want to extend your PC's USB port.
The male side is horizontally L-shaped, which is useful when you want to connect in a narrow space or change the direction of the cable.
The braided sleeve is tangle-free and highly durable.
*USB Type-C male pin numbers B6/B7 are NC (no wiring) as per USB 3.2 specifications. There are no other pins omitted.
*The extendable cable length varies depending on the usage environment.
*To operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher.
*Supply voltage/current value depends on the performance of the connected equipment.
*USB 2.0/1.1 devices can be connected, but the operation will not be USB 3.2 Gen 1 (USB 3.1/3.0).
*Compatible with USB 3.2, but the USB standard does not specify extension.
*Depending on the environment, it may not work properly.
*eMarker is not built-in.
*Operation has been confirmed on Windows. We have not confirmed whether other OS-specific issues occur.
Warning
*USB Type-C male pin numbers B6/B7 are NC (no wiring) as per USB 3.2 specifications. There are no other pins omitted.
*The extendable cable length varies depending on the usage environment.
*To operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher.
*Supply voltage/current value depends on the performance of the connected equipment.
*USB 2.0/1.1 devices can be connected, but the operation will not be USB 3.2 Gen 1 (USB 3.1/3.0).
*Compatible with USB 3.2, but the USB standard does not specify extension.
*Depending on the environment, it may not work properly.
*eMarker is not built-in.
*Operation has been confirmed on Windows. We have not confirmed whether other OS-specific issues occur.
Feature
A USB 3.2 Gen 1 Type-C (USB-C) horizontal L-type extension cable that supports USB PD 100W.
Supports power supply of up to 100W in USB PD (Power Delivery) compatible environments.
Supports charging up to 5A.
Compatible with SuperSpeed USB (5Gbps: theoretical value) high-speed data transfer.
This is useful if you don't have enough cable length for your USB device, or if you want to extend your PC's USB port.
The male side is horizontally L-shaped, which is useful when you want to connect in a narrow space or change the direction of the cable.
The braided sleeve is tangle-free and highly durable.

Ulasan Produk

Tidak ada ulasan