Ainex PD100W compatible USB3.2Gen1 Type-C extension cable

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (m)About 0.5
ColorBlack
Connector ShapeUSB + Type-C + male, USB + Type-C + female
Data Packet Rate(maximum) 5Gbps (theoretical value)
SpecificationUSB PD (Power Delivery) compatible (up to 20V-5A 100W), DisplayPort Alt mode compatible
Standard(Supported) USB 3.2 Gen 1 (backward compatible with USB 3.1/3.0/2.0/1.1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.2 Gen 1 Type-C (USB-C) extension cable that supports USB PD 100W.
Supports power supply up to 100W in a USB PD (Power Delivery) compatible environment.
Supports charging up to 5A.
Supports high-speed data transfer of SuperSpeed USB (5Gbps: theoretical value).
It is convenient when the cable length of the USB device is not enough or when you want to extend the USB port of the PC at hand.

The extendable cable length varies depending on the operating environment.
In order to operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher.
The supply voltage/current value depends on the performance of the equipment to be connected.
You can connect a USB 2.0/1.1 device, but it will not work as USB 3.2 Gen 1 (USB 3.1/3.0).
It supports USB 3.2 Gen2, but the USB standard does not specify extension.
It may not work properly depending on the environment.
It has been confirmed to work on Windows. I haven't checked if other OSes have specific problems.
USB Type-C male pin number B6/B7 is NC (no connection) as per USB 3.2 specification. No other pins are omitted.
eMarker is not built-in.
Warning
The extendable cable length varies depending on the operating environment.
In order to operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher.
The supply voltage/current value depends on the performance of the equipment to be connected.
You can connect a USB 2.0/1.1 device, but it will not work as USB 3.2 Gen 1 (USB 3.1/3.0).
It supports USB 3.2 Gen2, but the USB standard does not specify extension.
It may not work properly depending on the environment.
It has been confirmed to work on Windows. I haven't checked if other OSes have specific problems.
USB Type-C male pin number B6/B7 is NC (no connection) as per USB 3.2 specification. No other pins are omitted.
eMarker is not built-in.
Feature
USB 3.2 Gen 1 Type-C (USB-C) extension cable that supports USB PD 100W.
Supports power supply up to 100W in a USB PD (Power Delivery) compatible environment.
Supports charging up to 5A.
Supports high-speed data transfer of SuperSpeed USB (5Gbps: theoretical value).
It is convenient when the cable length of the USB device is not enough or when you want to extend the USB port of the PC at hand.

Ulasan Produk

Tidak ada ulasan