Ainex PD100W compatible USB2.0 Type-C power switch cable

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (cm)30
ColorBlack
Connector ShapeUSB Type-C Male to USB Type-C Female
USB typeUSB 2.0/1.1 standard compatible, USB PD (Power Delivery) compatible (up to 20V-5A 100W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connected between a USB device and a computer/USB power adapter, you can turn on/off the power supply of the USB device with a switch. Ideal for devices that do not have a power switch, such as USB lights and single board computers. Supports power supply up to 100W in a USB PD (Power Delivery) compatible environment. Supports charging up to 5A. This is convenient when plugging and unplugging USB devices and cables is troublesome.
*Even if the switch of this product is off, it may be recognized as being charged depending on the USB device. * If you turn off the power to a storage device during communication, the data may be damaged or the storage device itself may not be read. Eject/unplug it on the OS and then turn it off. * Please consider the place to connect so that the switch can be used. *To operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher. *The supply voltage/current value depends on the performance of the connected device. *It may not work properly depending on the environment. *eMarker is not built-in.
Warning
*Even if the switch of this product is off, it may be recognized as being charged depending on the USB device. * If you turn off the power to a storage device during communication, the data may be damaged or the storage device itself may not be read. Eject/unplug it on the OS and then turn it off. * Please consider the place to connect so that the switch can be used. *To operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher. *The supply voltage/current value depends on the performance of the connected device. *It may not work properly depending on the environment. *eMarker is not built-in.
Feature
Connected between a USB device and a computer/USB power adapter, you can turn on/off the power supply of the USB device with a switch. Ideal for devices that do not have a power switch, such as USB lights and single board computers. Supports power supply up to 100W in a USB PD (Power Delivery) compatible environment. Supports charging up to 5A. This is convenient when plugging and unplugging USB devices and cables is troublesome.

Ulasan Produk

Tidak ada ulasan