Ainex PD100W Compatible USB 3.2 Gen 2 Adapter, Female C to Male C, Horizontal L-Shaped Flat

Sebelum PPN:
Rp109.900
Spesifikasi
Applicable StandardUSB 3.2 Gen 2 (backward compatibility with USB 3.1 / 3.0 / 2.0 / 1.1)
ColorGray
Conform toDisplayPort Alt Mode: Supported, eMarker: Not supported, USB PD (Power Delivery): Max. 100W (*To operate at USB PD 100W, the entire transmission path, including the host, cable, hub, and device, must support USB PD 100W or higher.)
Connector ShapeCable side: USB Type-C female, Device side: USB Type-C male horizontal angle
Data Packet RateMaximum 10Gbps (theoretical value)
Dimensions (mm)W25xD15.5xH12 (D7 excluding connectors
Female MountingUSB Type-C
Male MountingUSB Type-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This converts a USB Type-C (USB-C) cable into a horizontal L-shaped cable, resulting in a flatter shape that minimizes protrusion from the connected device.
The L-shaped part is perpendicular to the male connector, minimizing protrusion from the connected device.
This is useful when connecting in a tight space or when you want to change the direction of the cable.
Supports USB 10Gbps. Achieve high-speed data transfers of 10Gbps in a USB 3.2 Gen 2-compatible environment (theoretical value). (Note: To achieve 10Gbps operation, the host, cable, hub, and device must all be USB 3.2 Gen 2 compatible.)
Supports up to 100W of power supply in a USB PD (Power Delivery) compatible environment.
Converts a USB Type-C (USB-C) cable into a horizontal L-shaped cable.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
*The supply voltage/current value depends on the performance of the connected cable/device.
*Because it is L-shaped, it may interfere with the use of adjacent connectors.
Warning
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
*The supply voltage/current value depends on the performance of the connected cable/device.
*Because it is L-shaped, it may interfere with the use of adjacent connectors.
Feature
This converts a USB Type-C (USB-C) cable into a horizontal L-shaped cable, resulting in a flatter shape that minimizes protrusion from the connected device.
The L-shaped part is perpendicular to the male connector, minimizing protrusion from the connected device.
This is useful when connecting in a tight space or when you want to change the direction of the cable.
Supports USB 10Gbps. Achieve high-speed data transfers of 10Gbps in a USB 3.2 Gen 2-compatible environment (theoretical value). (Note: To achieve 10Gbps operation, the host, cable, hub, and device must all be USB 3.2 Gen 2 compatible.)
Supports up to 100W of power supply in a USB PD (Power Delivery) compatible environment.
Use
Converts a USB Type-C (USB-C) cable into a horizontal L-shaped cable.

Ulasan Produk

Tidak ada ulasan