Nakabayashi PD USB3.2G1+2.0/4P Aluminum Hub

Sebelum PPN:
Rp589.900
Spesifikasi
ColorGray
Connector Shape-DownstreamUSB A female x 3 (3.2 Gen 1 x 1), USB Type-C female x 1 (PD not supported), C (PD only)
Connector Shape-UpstreamUSB Type-C male
Dimensions (mm)W102xD18xH8
Interface-DownstreamUSB 3.2Gen1(3.1Gen1/3.0)/2.0
Interface-UpstreamUSB 3.2Gen1(3.1Gen1/3.0)
Mass (g)/23
Maximum Power (W)PD:100(20V5)
Number of Ports4
Power Supply Methodpass power
Suitable ModelsA computer, tablet, or smartphone with a working USB Type-C port
Supported OSWindows 11, 10 / macOS 10.12 or later / ChromeOS / iPadOS 13.4 or later / Android 8 or later (devices with host functionality)
Transfer Rate (Gbps)Maximum transfer speed: 5 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laptop users who are struggling with a lack of ports
Aluminum hub that allows you to use Type-C or Type-A while charging with PD Slim design with space-saving aluminum body that is durable and has good heat dissipation
<Precautions for use>
Only PD-compatible devices can be charged using PD.
It supports 100W PD charging, but when a 100W charger is connected, the power supply will be around 95W.
Do not use this product by connecting it to a USB charger.
Cannot be used with iPads with Lightning connector.
The Type-C port does not support Alternative Mode.
Feature
Laptop users who are struggling with a lack of ports
Use
Aluminum hub that allows you to use Type-C or Type-A while charging with PD Slim design with space-saving aluminum body that is durable and has good heat dissipation
<Precautions for use>
Only PD-compatible devices can be charged using PD.
It supports 100W PD charging, but when a 100W charger is connected, the power supply will be around 95W.
Do not use this product by connecting it to a USB charger.
Cannot be used with iPads with Lightning connector.
The Type-C port does not support Alternative Mode.

Ulasan Produk

Tidak ada ulasan