Nakabayashi PD USB3.2G1+2.0 5P Aluminum Hub/Gray

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (cm)7
ColorGray
Dimensions, Width W x Depth D x Height H (mm)104x15x7.4
Included AccessoriesInstruction manual and warranty card
InterfaceUpstream side (PC side): USB Type-C male; Downstream side (connected device side): 1 x USB Type-A 3.2 Gen 1 female, 1 x USB Type-C 2.0, 1 x 3.5mm audio jack female
Mass (g)21
Maximum Power (W)(PD)100
Power SupplyBus power
Suitable ModelA computer, tablet, or smartphone with a working USB Type-C port
Supported OSWindows11, 10/macOS10.15 or later/ChromeOS/iOS17 or later (Type-C equipped devices)/iPadOS16 or later (Type-C equipped devices)
Transfer Rate (Gbps)5 Gbps (theoretical value)
USB StandardsUSB3.2Gen1(3.1Gen1/3.0),2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Ultra-thin] A USB hub with an ultra-thin, ultra-slim, and strong aluminum body that is easy to carry. [Conversion] Converts and connects USB-A devices to a Type-C PC.
[Comfortable] 7cm cable that is easy to use with laptops, smartphones, and tablets.
<Precautions for use>
Do not use this product while connected to a USB charger.
It can be used with iPhones and iPads equipped with Type-C, and Android devices equipped with Type-C and host functionality.
You can use earphones with smartphones, tablets, etc.
Feature
[Ultra-thin] A USB hub with an ultra-thin, ultra-slim, and strong aluminum body that is easy to carry. [Conversion] Converts and connects USB-A devices to a Type-C PC.
[Comfortable] 7cm cable that is easy to use with laptops, smartphones, and tablets.
<Precautions for use>
Do not use this product while connected to a USB charger.
It can be used with iPhones and iPads equipped with Type-C, and Android devices equipped with Type-C and host functionality.
Use
You can use earphones with smartphones, tablets, etc.

Ulasan Produk

Tidak ada ulasan