Spesifikasi
| Cable Length (cm) | About 20 |
|---|---|
| Connector Shape-Downstream | 1 x USB Type-C female, 3 x USB A female |
| Connector Shape-Upstream | USB Type-C male |
| Dimensions (mm) | W101xD32xH12 |
| Interface-Downstream | USB3.2Gen2(3.1Gen2) |
| Interface-Upstream | USB3.2Gen2(3.1Gen2) |
| Maximum Power (W) | PD:100 |
| Number of Ports | 4 |
| Power Supply Method | pass power |
| Supported OS | Windows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS / iPadOS 13.4 or later / Android 8 or later |
| Transfer Rate (Gbps) | Maximum transfer speed: 10 (theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-fast 10Gbps transfer speed.
Compatible with USB3.2 Gen2 standard.
The Type-C port also supports PD (Power Delivery) charging up to 100W.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
The cable is 20cm long and can be used with both laptops and tablet PCs.
<Precautions for use>
Only PD-compatible devices can be charged using PD.
It supports 100W PD charging, but when a 100W charger is connected, the power supply will be around 90W.
Do not use this product by connecting it to a USB charger.
Cannot be used with iPads with Lightning connector.
The Type-C port does not support Alternative Mode.
Compatible with USB3.2 Gen2 standard.
The Type-C port also supports PD (Power Delivery) charging up to 100W.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
The cable is 20cm long and can be used with both laptops and tablet PCs.
<Precautions for use>
Only PD-compatible devices can be charged using PD.
It supports 100W PD charging, but when a 100W charger is connected, the power supply will be around 90W.
Do not use this product by connecting it to a USB charger.
Cannot be used with iPads with Lightning connector.
The Type-C port does not support Alternative Mode.
Feature
Ultra-fast 10Gbps transfer speed.Use
Compatible with USB3.2 Gen2 standard.The Type-C port also supports PD (Power Delivery) charging up to 100W.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
The cable is 20cm long and can be used with both laptops and tablet PCs.
<Precautions for use>
Only PD-compatible devices can be charged using PD.
It supports 100W PD charging, but when a 100W charger is connected, the power supply will be around 90W.
Do not use this product by connecting it to a USB charger.
Cannot be used with iPads with Lightning connector.
The Type-C port does not support Alternative Mode.
Ulasan Produk
Tidak ada ulasan




















































































































































