MCO PD compatible USB C to A and HDMI conversion adapter
#Grup produk P113629121
Spesifikasi
| Cable Length (cm) | 15 |
|---|---|
| Color | Black |
| Dimensions, Width W x Depth D x Height H (mm) | About 29 x 69 x H11 |
| HDMI Standard | Up to 4K/60Hz (3840x2160/60Hz) |
| Mass (g) | About 30 |
| Suitable Models | USB devices compatible with USB 3.0 (USB 2.0 devices can also be used) |
| Supported OS | Windows, macOS, Android OS (smartphone), iPad OS |
| USB | USB3.0 (USB3.1 Gen 1/USB 3.2 Gen1), Transfer speed: Maximum 5Gbps*Theoretical value, USB PD3.0 compliant (up to 100W) |
| Warranty Period | 1 year from date of purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a conversion adapter that converts a USB Type-C port to an HDMI port and outputs video. Images can be displayed on a TV/monitor while supplying power with USB PD. It supports 60Hz output, which is the standard value for 4K monitors, so you can use high resolution without stress. *When a USB 3.0 device is connected to the USB A port, the maximum resolution is 4K/30Hz. Equipped with one USB 3.0 port that supports high-speed communication, which is convenient when connecting a USB HDD/SSD.
* Be sure to connect this product to the USB Type-C port of the connected device. It cannot be used via a USB hub, etc., or if a conversion adapter is used. *Depending on the shape of the connected device, it may not be installed properly. * We cannot guarantee any loss of data or programs or equipment failure that occurs while using this product. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please accept no further responsibility. *The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
* Be sure to connect this product to the USB Type-C port of the connected device. It cannot be used via a USB hub, etc., or if a conversion adapter is used. *Depending on the shape of the connected device, it may not be installed properly. * We cannot guarantee any loss of data or programs or equipment failure that occurs while using this product. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please accept no further responsibility. *The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Warning
* Be sure to connect this product to the USB Type-C port of the connected device. It cannot be used via a USB hub, etc., or if a conversion adapter is used. *Depending on the shape of the connected device, it may not be installed properly. * We cannot guarantee any loss of data or programs or equipment failure that occurs while using this product. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please accept no further responsibility. *The warranty for this product is valid only in Japan. This warranty is valid only in Japan.Feature
This is a conversion adapter that converts a USB Type-C port to an HDMI port and outputs video. Images can be displayed on a TV/monitor while supplying power with USB PD. It supports 60Hz output, which is the standard value for 4K monitors, so you can use high resolution without stress. *When a USB 3.0 device is connected to the USB A port, the maximum resolution is 4K/30Hz. Equipped with one USB 3.0 port that supports high-speed communication, which is convenient when connecting a USB HDD/SSD.Ulasan Produk
Tidak ada ulasan




















































































































































