Ohm Electric PD compatible Type-C cable USB-C to USB-C

Sebelum PPN:
Rp129.900 - Rp219.900
Spesifikasi
Connector ShapeUSB(Type-C)-USB(Type-C)
Suitable ModelsUSBPowerDelivery compatible smartphones/tablets, etc. For non-compatible devices, charging is possible at a maximum of 5V/3A.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PD compatible, 100W high output and ultra-fast charging Compact design Long bushing prevents wire breakage, 4-way slits to distribute load, bend-resistant design Built-in eMarker chip for safe high-speed charging Maximum 20V/5A/ 100W high output for ultra-fast charging and high-speed data transfer at up to 480Mbps
USBPowerDelivery official certified product Body color is white
Feature
PD compatible, 100W high output and ultra-fast charging Compact design Long bushing prevents wire breakage, 4-way slits to distribute load, bend-resistant design Built-in eMarker chip for safe high-speed charging Maximum 20V/5A/ 100W high output for ultra-fast charging and high-speed data transfer at up to 480Mbps
USBPowerDelivery official certified product Body color is white

Ulasan Produk

Tidak ada ulasan