StarTech.com PCI Express Expansion Card / PCIe 3.0 x4 / 4x USB-C + 1x USB-A 3.2 Gen 2 10Gbps / 3A 15W / Windows Linux / PCIe USB C Add-on Board

Sebelum PPN:
Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance USB Card: Expand the USB connectivity of your desktop PC or server. Add four external USB Type-C 10Gbps ports and one internal USB Type-A 10Gbps port via PCI Express x4 connection. High-Speed Data Transfer: Supports USB 3.2 transfer speeds up to 10Gbps with the ASM3142 controller. Ideal for transferring large files and editing high-resolution photos and videos on external storage devices. Optional Power Supply: This USB PCIe expansion card supports SATA power, providing additional power to USB ports when your motherboard is running low on power. Provides up to 5V 3A (15W) per USB Type-C port and up to 5V 1.5A (7.5W) per USB Type-A port. Compatibility: Automatic driver installation for most operating systems, including Windows 8 and later, macOS, and Linux. Compatible with all hardware platforms with PCI Express x4, x8, and x16 slots, including Intel, AMD, and Apple Silicon. Standard and Low-Profile Brackets: This PCI Express USB expansion card comes with a standard-profile bracket. Includes a low-profile bracket for thin (SFF) desktop PCs and servers.
With four USB Type-C ports and one USB Type-A port, you can upgrade your older PCIe-equipped desktop PC to a USB 10Gbps PC.
Use the USB 10Gbps high-bandwidth external storage solution for file backup, video editing, data recovery, and more.
*Although this USB card is physically equipped with a PCI Express x4 connector, only two lanes of bandwidth are actually used.
*This USB card does not support DP-Alt mode via USB-C.
*This USB card does not support USB Power Delivery.
Warning
*Although this USB card is physically equipped with a PCI Express x4 connector, only two lanes of bandwidth are actually used.
*This USB card does not support DP-Alt mode via USB-C.
*This USB card does not support USB Power Delivery.
Feature
High-Performance USB Card: Expand the USB connectivity of your desktop PC or server. Add four external USB Type-C 10Gbps ports and one internal USB Type-A 10Gbps port via PCI Express x4 connection. High-Speed Data Transfer: Supports USB 3.2 transfer speeds up to 10Gbps with the ASM3142 controller. Ideal for transferring large files and editing high-resolution photos and videos on external storage devices. Optional Power Supply: This USB PCIe expansion card supports SATA power, providing additional power to USB ports when your motherboard is running low on power. Provides up to 5V 3A (15W) per USB Type-C port and up to 5V 1.5A (7.5W) per USB Type-A port. Compatibility: Automatic driver installation for most operating systems, including Windows 8 and later, macOS, and Linux. Compatible with all hardware platforms with PCI Express x4, x8, and x16 slots, including Intel, AMD, and Apple Silicon. Standard and Low-Profile Brackets: This PCI Express USB expansion card comes with a standard-profile bracket. Includes a low-profile bracket for thin (SFF) desktop PCs and servers.
Use
With four USB Type-C ports and one USB Type-A port, you can upgrade your older PCIe-equipped desktop PC to a USB 10Gbps PC.
Use the USB 10Gbps high-bandwidth external storage solution for file backup, video editing, data recovery, and more.

Ulasan Produk

Tidak ada ulasan