StarTech.com PCI Express Expansion Card / PCIe 3.0 x4 / 4 USB Type-C 3.2 Gen 2 Ports / Up to 10Gbps Each / Low Profile / Compatible with Various OSs / Interface Boards

Sebelum PPN:
Rp9.599.900
Spesifikasi
ColorRed
Height (mm)79
Included AccessoriesStandard profile bracket, Quick start guide
Length (mm)140
Mass (g)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance USB Card: This 4-port USB Type-C card enhances and expands the USB connectivity of your desktop PC or server. Each port features an independent USB controller, supporting high-speed data transfers of up to 10Gbps (data only). PCI Express 3.0 compatible. TAA-compliant. Supports up to 10Gbps per port: This USB-C expansion PC card features four USB controllers, providing up to 10Gbps bandwidth per port. It supports demanding applications, such as transferring large files with external storage, using multiple USB-C devices simultaneously, and using 10GbE-compatible USB network adapters. Excellent Compatibility: Compatible with Windows, Linux, and macOS. Supported speeds: 10Gbps, 5Gbps, 480Mbps, 12Mbps, and 1.1Mbps. Compatible PCIe 3.0 x4 (or higher) slots. Plug-and-play, no driver installation required. Low-profile bracket included (standard-profile bracket included).
Auxiliary SATA Power Support: If the power supply from the motherboard is insufficient, the USB-C PCIe expansion card can provide additional power to the USB ports using the built-in SATA power connector. Supports up to 5V 3A (15W) of power supply per port.
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
Feature
High-Performance USB Card: This 4-port USB Type-C card enhances and expands the USB connectivity of your desktop PC or server. Each port features an independent USB controller, supporting high-speed data transfers of up to 10Gbps (data only). PCI Express 3.0 compatible. TAA-compliant. Supports up to 10Gbps per port: This USB-C expansion PC card features four USB controllers, providing up to 10Gbps bandwidth per port. It supports demanding applications, such as transferring large files with external storage, using multiple USB-C devices simultaneously, and using 10GbE-compatible USB network adapters. Excellent Compatibility: Compatible with Windows, Linux, and macOS. Supported speeds: 10Gbps, 5Gbps, 480Mbps, 12Mbps, and 1.1Mbps. Compatible PCIe 3.0 x4 (or higher) slots. Plug-and-play, no driver installation required. Low-profile bracket included (standard-profile bracket included).
Auxiliary SATA Power Support: If the power supply from the motherboard is insufficient, the USB-C PCIe expansion card can provide additional power to the USB ports using the built-in SATA power connector. Supports up to 5V 3A (15W) of power supply per port.
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.

Ulasan Produk

Tidak ada ulasan