StarTech.com PCI Express Expansion Card / PCIe 3.0 x4 / 4 USB Type-C 3.2 Gen 2 Ports / Up to 10Gbps / Standard Profile / Supports various OSs / Interface Board

Sebelum PPN:
Rp9.599.900
Spesifikasi
ColorRed
Height (mm)120
Included AccessoriesLow-profile bracket, Quick Start Guide
Length (mm)140
Mass (g)94
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance USB Card: This 4-port USB Type-C card enhances and expands the USB connectivity of your desktop PC or server. Each port features an independent USB controller, supporting high-speed data transfers of up to 10Gbps (data only). PCI Express 3.0 compatible. TAA-compliant. Supports up to 10Gbps per port: This USB-C expansion PC card features four USB controllers, providing up to 10Gbps bandwidth per port. Supports heavy-duty applications such as transferring large files with external storage, using multiple USB-C devices simultaneously, and using 10GbE-compatible USB network adapters. Compatible with Windows, Linux, and macOS. Includes a standard-profile bracket (low-profile bracket included). Compatible with PCIe 3.0 x4 and higher slots. Includes plug-and-play drivers. Supported speeds: 10Gbps, 5Gbps, 480Mbps, 12Mbps, and 1.1Mbps.
Auxiliary SATA Power Support: If the power supply from the motherboard is insufficient, the USB-C PCIe expansion card can provide additional power to the USB ports using the built-in SATA power connector. Supports up to 5V 3A (15W) of power supply per port.
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
Feature
High-Performance USB Card: This 4-port USB Type-C card enhances and expands the USB connectivity of your desktop PC or server. Each port features an independent USB controller, supporting high-speed data transfers of up to 10Gbps (data only). PCI Express 3.0 compatible. TAA-compliant. Supports up to 10Gbps per port: This USB-C expansion PC card features four USB controllers, providing up to 10Gbps bandwidth per port. Supports heavy-duty applications such as transferring large files with external storage, using multiple USB-C devices simultaneously, and using 10GbE-compatible USB network adapters. Compatible with Windows, Linux, and macOS. Includes a standard-profile bracket (low-profile bracket included). Compatible with PCIe 3.0 x4 and higher slots. Includes plug-and-play drivers. Supported speeds: 10Gbps, 5Gbps, 480Mbps, 12Mbps, and 1.1Mbps.
Auxiliary SATA Power Support: If the power supply from the motherboard is insufficient, the USB-C PCIe expansion card can provide additional power to the USB ports using the built-in SATA power connector. Supports up to 5V 3A (15W) of power supply per port.
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.

Ulasan Produk

Tidak ada ulasan