StarTech.com PCI Express Expansion Card / PCIe 2.0 x1 / 2 USB-A 3.2 Gen 1 5Gbps / 1 External + 1 Internal Port / Type-A Expansion Interface Adapter Expansion Board / Windows Only

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides internal and external USB 3.2 Gen 1 connectivity. Optional SATA power connector supports up to 900mA output per port.
Fully compliant with USB 3.2 Gen 1 revision 1.0 specification and Intel xHCI rev0.96 specification
UASP support for efficient data transfer
PCI Express 2.0 compliant. Supports USB transfer speeds of 5Gbps (Super Speed), 480Mbps (High Speed), 12Mbps (Full Speed), and 1.5Mbps (Low Speed). Backward compatible with previous USB standards.
USB port supports hot swapping and plug-and-play
Compliant with PCI Bus Power Management Interface Specification 1.2
Fully supports USB communication types (control, bulk, interrupt, isochronous transfer)
Add one internal and one external SuperSpeed USB 3.2 Gen 1 port to your PCI Express-enabled PC for high-speed connectivity to USB 3.2 Gen 1 peripherals
Enables high-speed USB communication between PCs and USB 3.2 Gen 1 external devices, such as USB enclosures and audio-video devices. Adds a fast, hot-swappable, and stable connection solution for backup and data archiving to desktop, server, and thin client computers.
*The maximum transfer speed of this card is limited by the bus interface. When used with a PCI Express Gen 1.0 compatible computer, the maximum transfer speed is 2.5 Gbps. When used with a PCI Express Gen 2.0 compatible computer, the maximum transfer speed is 5 Gbps.
*For Revision B, download the Renesas uDP720202 driver, and for other revisions, download the Renesas uDP720200 driver.
Warning
*The maximum transfer speed of this card is limited by the bus interface. When used with a PCI Express Gen 1.0 compatible computer, the maximum transfer speed is 2.5 Gbps. When used with a PCI Express Gen 2.0 compatible computer, the maximum transfer speed is 5 Gbps.
*For Revision B, download the Renesas uDP720202 driver, and for other revisions, download the Renesas uDP720200 driver.
Feature
Provides internal and external USB 3.2 Gen 1 connectivity. Optional SATA power connector supports up to 900mA output per port.
Fully compliant with USB 3.2 Gen 1 revision 1.0 specification and Intel xHCI rev0.96 specification
UASP support for efficient data transfer
PCI Express 2.0 compliant. Supports USB transfer speeds of 5Gbps (Super Speed), 480Mbps (High Speed), 12Mbps (Full Speed), and 1.5Mbps (Low Speed). Backward compatible with previous USB standards.
USB port supports hot swapping and plug-and-play
Compliant with PCI Bus Power Management Interface Specification 1.2
Fully supports USB communication types (control, bulk, interrupt, isochronous transfer)
Use
Add one internal and one external SuperSpeed USB 3.2 Gen 1 port to your PCI Express-enabled PC for high-speed connectivity to USB 3.2 Gen 1 peripherals
Enables high-speed USB communication between PCs and USB 3.2 Gen 1 external devices, such as USB enclosures and audio-video devices. Adds a fast, hot-swappable, and stable connection solution for backup and data archiving to desktop, server, and thin client computers.

Ulasan Produk

Tidak ada ulasan