StarTech.com PCI Express Card/PCIe 3.0 x4/1x USB-C 3.2 Gen 2x2/Interface Board

Sebelum PPN:
Rp2.099.900
Spesifikasi
Connector Type1x PCI Express x4
Data Packet RateUp to 20Gbps
Height (mm)22
InterfaceUSB-C 3.2 Gen 2x2
Length (mm)51
Mass (g)37
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationExternal Port: 1x USB Type-C (Gen 2x2, 20 Gbps)
Supported OSWindows 8.1/10/11, Windows Server 2012 R2/2016/2019/2022, macOS 10.13 - 10.15/11.0/12.0/13.0/14.0, Linux 3.5.x (LTS version only)
Warranty Period2 years
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance: Add one USB-C SuperSpeed 20Gbps port to your desktop PC with this USB 3.2 Gen 2x2 PCIe card. Powers devices up to 15W (5V @ 3A)
Supports USB 3.2 Gen 2x2 full speed: Equipped with ASMedia ASM3242 host controller. Supports PCIe 3.0 x4 slot. PCI Express USB-C expansion card supports transfer speeds up to 20Gbps and provides high-speed access to high-performance devices such as NVMe drives and SSDs Superior USB performance: Supports Multiple IN to connect multiple devices with different speeds A PCIe interface card that reduces bandwidth loss when connected to a hub (the hub must also support this feature). UASP support improves the performance of storage devices Compatibility: Add-on card that can be installed in PCIe 3.0 x4 slot (compatible with both standard profile and low profile) / Bracket included, backward compatible with PCIe 2.0 / Compatible with Windows Linux macOS , Supports automatic driver installation for Windows 8 and above/Supports USB 3.1/3.0/2.0 devices, does not support video transmission via USB-C (DP-Alt mode)
The StarTech.com Advantage: Providing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect high-performance devices such as NVMe drives and SSDs to charge and sync mobile devices
*This card's USB-C port is a standard data throughput port. It does not support DP Alt mode or USB power supply.
*The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 10Gbps. Requires PCI Express Gen 2 or Gen 3 ports for up to 20Gbps.
Warning
*This card's USB-C port is a standard data throughput port. It does not support DP Alt mode or USB power supply.
*The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 10Gbps. Requires PCI Express Gen 2 or Gen 3 ports for up to 20Gbps.
Feature
High Performance: Add one USB-C SuperSpeed 20Gbps port to your desktop PC with this USB 3.2 Gen 2x2 PCIe card. Powers devices up to 15W (5V @ 3A)
Supports USB 3.2 Gen 2x2 full speed: Equipped with ASMedia ASM3242 host controller. Supports PCIe 3.0 x4 slot. PCI Express USB-C expansion card supports transfer speeds up to 20Gbps and provides high-speed access to high-performance devices such as NVMe drives and SSDs Superior USB performance: Supports Multiple IN to connect multiple devices with different speeds A PCIe interface card that reduces bandwidth loss when connected to a hub (the hub must also support this feature). UASP support improves the performance of storage devices Compatibility: Add-on card that can be installed in PCIe 3.0 x4 slot (compatible with both standard profile and low profile) / Bracket included, backward compatible with PCIe 2.0 / Compatible with Windows Linux macOS , Supports automatic driver installation for Windows 8 and above/Supports USB 3.1/3.0/2.0 devices, does not support video transmission via USB-C (DP-Alt mode)
The StarTech.com Advantage: Providing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Connect high-performance devices such as NVMe drives and SSDs to charge and sync mobile devices

Ulasan Produk

Tidak ada ulasan