Buffalo PC-Compatible USB 3.2 (Gen2) TV Recording Stick SSD, 2TB, White, with Type-C

Sebelum PPN:
Rp9.999.900
Spesifikasi
ColorWhite
Included AccessoriesUSB Type A-C conversion adapter, instruction manual (warranty card)
InterfaceUSB section: USB 3.2 (Gen 2) / 3.2 (Gen 1) / 3.1 (Gen 2) / 3.1 (Gen 1) / 3.0 / 2.0
Main Unit Dimensions (mm)23 x 11 x 68.2 (width x height x depth) *excluding protrusions
Mass (g)Approx. 17 (main body)
Number of terminals1 (USB section)
Operating EnvironmentGuaranteed: Temperature 5 to 35°C, humidity 10 to 85%
Power SupplyUSB bus power
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Terminal ShapeType-A (USB section)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(1) Compatible with Type-C connector! Compatible with USB 3.2 (Gen 2), with a read speed of 600MB/s and a write speed of 500MB/s. (2) Capless sliding mechanism prevents the cap from being lost during transport and damage to the USB connector. (3) Includes a strap hole for easy portability. (4) Directly plugs into PS4/PS5 for easy speed increase. (5) Directly plugs into TV for easy recording!
Feature
(1) Compatible with Type-C connector! Compatible with USB 3.2 (Gen 2), with a read speed of 600MB/s and a write speed of 500MB/s. (2) Capless sliding mechanism prevents the cap from being lost during transport and damage to the USB connector. (3) Includes a strap hole for easy portability. (4) Directly plugs into PS4/PS5 for easy speed increase. (5) Directly plugs into TV for easy recording!

Ulasan Produk

Tidak ada ulasan