Buffalo PC speakers with USB power and headphone output

Sebelum PPN:
Rp639.900
Spesifikasi
Cable Length (cm)Approximately 120, between speaker and controller: 50, between controller and plug: 70
ColorBlack
Frequency Band (Hz)120~18000
FunctionVolume adjustment, power switch, headphone output (for 3.5mm stereo mini plug)
Input Terminal3.5mm stereo Mini plug
Mass (g)About 485
Maximum Output Power (W)Practical 3.6(1.8+1.8)
Operating Humidity (%)10~90
Operating Temperature (°C)5~45
Outer dimensions, Width W x Height H x Depth D (mm)72 x 135 x 94 (excluding protrusions)
Power Consumption (W)Up to 5.9
Speaker Size (mm)DIA50x90
Suitable ModelsPC or AV device equipped with 3.5mm stereo mini jack and USB terminal (Type-A)
TerminalPower supply: USB (Type-A) *For power supply
Voltage Rating (V)5
Warranty Period6 months
speaker3W+3W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power specification with maximum practical output of 3.6W
Uses USB power supply, eliminating the need for an outlet and simplifying wiring.
Uses a bass-reflex enclosure for powerful bass
Equipped with a LINE OUT terminal.
Easily adjust the volume at your fingertips with the included volume controller.
Feature
High power specification with maximum practical output of 3.6W
Uses USB power supply, eliminating the need for an outlet and simplifying wiring.
Uses a bass-reflex enclosure for powerful bass
Equipped with a LINE OUT terminal.
Easily adjust the volume at your fingertips with the included volume controller.

Ulasan Produk

Tidak ada ulasan