StarTech.com PC security wire lock + 2m + cylinder lock type

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Security wire lock with key protects laptops and other devices from theft Laptops, docks, monitors and other computer devices with push-button locks and 360-degree rotating cable joint standard slots (Kensington slots) that can be easily operated with one hand Compatible with laptops, docks, monitors, and other computer equipment with standard slots (Kensington slots) Sturdy vinyl-coated steel cable (4.4 mm diameter) to prevent disconnection
Essential security tools in environments that require security Secure the security of devices such as laptops in low-profile areas Prevent theft in stores, offices and other areas Protect laptops when traveling or on business trips
Feature
Security wire lock with key protects laptops and other devices from theft Laptops, docks, monitors and other computer devices with push-button locks and 360-degree rotating cable joint standard slots (Kensington slots) that can be easily operated with one hand Compatible with laptops, docks, monitors, and other computer equipment with standard slots (Kensington slots) Sturdy vinyl-coated steel cable (4.4 mm diameter) to prevent disconnection
Use
Essential security tools in environments that require security Secure the security of devices such as laptops in low-profile areas Prevent theft in stores, offices and other areas Protect laptops when traveling or on business trips

Ulasan Produk

Tidak ada ulasan