StarTech.com PC keyboard compatible gel wrist rest + ergonomic product + non-slip wrist cushion
#Grup produk P113628247
Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Width x Depth x Thickness (mm) | 461x72x24 |
| Product Type | For keyboard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ergonomically compatible wrist rest that supports the wrist when operating the keyboard Minimal size wrist rest that does not take up workspace improves comfort The bottom surface with non-slip processing that prevents the wrist rest from slipping during use
Can be used on various desk surfaces. Even a glass table is OK
Ideal for office desks, home offices and other work environments
Can be used on various desk surfaces. Even a glass table is OK
Ideal for office desks, home offices and other work environments
Feature
Ergonomically compatible wrist rest that supports the wrist when operating the keyboard Minimal size wrist rest that does not take up workspace improves comfort The bottom surface with non-slip processing that prevents the wrist rest from slipping during useUse
Can be used on various desk surfaces. Even a glass table is OKIdeal for office desks, home offices and other work environments
Ulasan Produk
Tidak ada ulasan




















































































































































