Buffalo PC headset with USB connection and noise-canceling microphone

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)About 1.8
ColorBlack
DirectivityBidirectional
Earphone shapeoverhead
Frequency Band (Hz)Headphone section: 20-20k, microphone section: 100-10k
Included AccessoriesWarranty (listed on the package mount)
Mass (g)130 (including cable)
Maximum Input (mW)100
Operating Humidity (%)0~90
Operating Temperature (°C)-10~50
Outer dimensions, Width W x Height H x Depth D (mm)145 x 60 x 175 (mic arm and cable not included)
SensitivityHeadphone section: 112dB±3dB, microphone section: -46dB±3dB
Suitable ModelsWindows PC or Mac equipped with a USB Type-A port
Type of ConnectionUSB Type-A
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-connected binaural headband
40mm large driver with noise-canceling microphone
*Operation is not guaranteed on all models.
Warning
*Operation is not guaranteed on all models.
Feature
USB-connected binaural headband
40mm large driver with noise-canceling microphone

Ulasan Produk

Tidak ada ulasan