ZOJIRUSHI Mahoubin Oven Toaster Kongari Club

Sebelum PPN:
Rp1.299.900
Spesifikasi
Colormatte black (BZ)
Inside Dimensions (mm)About W260 x D220 x H105
Mass of Main Unit (kg)About 4.0
Outer Dimensions, Width W x Depth D x Height H (mm)About 385 x 270 x 230
Power Consumption (W)1000
TimerHalf an hour
Tray Inner Dimensions (mm)About W227xD200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"5-stage heat power switching" with "upper fire grill" "30-minute long timer" to expand the cooking menu "22 cm depth inside the cabinet" where you can bake two Yamagata breads and place two gratin dishes on the top. Grilled net (grilled net)
Feature
"5-stage heat power switching" with "upper fire grill" "30-minute long timer" to expand the cooking menu "22 cm depth inside the cabinet" where you can bake two Yamagata breads and place two gratin dishes on the top. Grilled net (grilled net)

Ulasan Produk

Tidak ada ulasan