Buffalo Outdoor LAN cable 30m

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)30
Cable Thickness (mm)5.3
ColorBlack
Mass (g)940
Operating Environment(Guaranteed) Temperature -30°C~60°C, Humidity 0%~90%
StandardCategory 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
StructureSingle wire
Type of Cable4 pair UTP cable
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weather resistant, allowing it to be used even in environments exposed to direct sunlight.
It can operate in temperatures ranging from -30° to 60°, making it suitable for use in freezers, cold regions, and barns with large temperature changes.
Corrosion-resistant enough to be used in hot spring areas, seaside warehouses and commercial facilities.
Type with connector that can be used immediately.
Feature
Weather resistant, allowing it to be used even in environments exposed to direct sunlight.
It can operate in temperatures ranging from -30° to 60°, making it suitable for use in freezers, cold regions, and barns with large temperature changes.
Corrosion-resistant enough to be used in hot spring areas, seaside warehouses and commercial facilities.
Type with connector that can be used immediately.

Ulasan Produk

Tidak ada ulasan