Ohm Electric Optical mouse

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)About 1.4
ColorRed
ConnectorUSBA type
Dimensions, Width W x Height H x Depth D (mm)Approx. 59 x 37 x 102
Included AccessoriesInstruction manual (with warranty)
Mass (g)77
Mass of Main Unit (g)About 77
Number of Buttons3 buttons
Resolution (dpi)1000dpi
SizeM
Storage Temperature / Humidity Range-10 °C ~ 55 °C / ~ 85% RH (when there is no condensation)
Suitable ModelsDOS / V compatible machine with USB port and Apple Mac series
Supported OSWindows 8, Windows 7, Vista, XP (SP1 or later), Mac OSX (10.4 or later)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comfortable operability, design resolution 1000dpi high resolution that does not get tired even after long-term use
Feature
Comfortable operability, design resolution 1000dpi high resolution that does not get tired even after long-term use

Ulasan Produk

Tidak ada ulasan