StarTech.com Optical Media Converter Ethernet 10 / 100Base-T-Optical Fiber 100Base-FX Single Mode SC Up to 30km Extension

Sebelum PPN:
Rp8.199.900
Spesifikasi
Applicable Standard10/100Base-T,100Base-FX
ColorBlack
Connector ShapeSC connector, RJ-45
Data Transfer RateUp to 200 (full duplex mode)
Emission waveLength (N.m)1310
Fiber TypeSingle mode
Number of Cores1 core
Transmission distance (m)30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be operated independently or installed in a rack mount case (ETCHS2U). Uses fiber optic cable to support network bridge connection / expansion at low cost. Link loss forwarding, remote condition monitoring function, 2 Supports advanced functions such as frame length Optical fiber cable up to 30 km
Full-duplex / half-duplex compatible Easy to use and easy to implement
Extends connectivity to users / network stations in large premises or remote locations in separate buildings Optimal for security-first environments such as government agencies where electromagnetic interference (EMI) is not allowed Connect traffic control / monitoring systems to remote main offices Extend your network to the corners of large venues such as stadiums and auditoriums Convert 100Base-FX fiber optic signals to 10 / 100Base-T Ethernet using single-mode fiber optic cables
Feature
Can be operated independently or installed in a rack mount case (ETCHS2U). Uses fiber optic cable to support network bridge connection / expansion at low cost. Link loss forwarding, remote condition monitoring function, 2 Supports advanced functions such as frame length Optical fiber cable up to 30 km
Full-duplex / half-duplex compatible Easy to use and easy to implement
Use
Extends connectivity to users / network stations in large premises or remote locations in separate buildings Optimal for security-first environments such as government agencies where electromagnetic interference (EMI) is not allowed Connect traffic control / monitoring systems to remote main offices Extend your network to the corners of large venues such as stadiums and auditoriums Convert 100Base-FX fiber optic signals to 10 / 100Base-T Ethernet using single-mode fiber optic cables

Ulasan Produk

Tidak ada ulasan