StarTech.com Optical fiber cable 3m optical patch cord Multimode compatible 62.5 / 125 micron 2-core Duplex LC-ST connector

Sebelum PPN:
Rp609.900
Spesifikasi
Cable Length (m)3
ColorOrange
Connector ShapeOptical fiber LC 2-core male - Optical fiber SC 2-core male
Conversion TypeMale - Male
Fiber TypeMulti mode
Humidity (% RH)0~90
Number of Cores2
Operating Temperature (°C)-20~60
Storage Temperature (°C)-20~60
Transmission Speed (Gbps)Up to 10
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low signal loss above industry standard
LSZH (low smoke, zero halogen) cable coating connector that is not subject to electrical interference
Data applications that require high-speed data transfer Broadband systems General data communication Long-distance networks that transfer important data
Feature
Low signal loss above industry standard
LSZH (low smoke, zero halogen) cable coating connector that is not subject to electrical interference
Use
Data applications that require high-speed data transfer Broadband systems General data communication Long-distance networks that transfer important data

Ulasan Produk

Tidak ada ulasan