StarTech.com Optical fiber cable 1 compliant + single mode + core diameter 9 / core diameter 125 micron + 2-core LC-LC connector

Sebelum PPN:
Rp849.900
Spesifikasi
Cable Length (m)7
Coloryellow
Connector ShapeOptical fiber LC 2-core male - Optical fiber LC 2-core male
Conversion TypeMale - Male
Fiber TypeSingle mode
Humidity (% RH)0~90
Number of Cores2
Operating Temperature (°C)-20~60
Storage Temperature (°C)-20~60
Transmission Speed (Gbps)Up to 100
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2x 2-core LC single mode compatible male connector
OS1 (9/125)
LSZH (Low Smoke, Zero Halogen) Cable Coating Low Signal Loss Molded Connector Above Industry Standard
Gigabit Ethernet, used on fiber optic channels Data applications that require high-speed data transfer Broadband system data communication in general Fiber optic connectivity between patch panels, hubs, switches, and routers
Feature
2x 2-core LC single mode compatible male connector
OS1 (9/125)
LSZH (Low Smoke, Zero Halogen) Cable Coating Low Signal Loss Molded Connector Above Industry Standard
Use
Gigabit Ethernet, used on fiber optic channels Data applications that require high-speed data transfer Broadband system data communication in general Fiber optic connectivity between patch panels, hubs, switches, and routers

Ulasan Produk

Tidak ada ulasan