JTT ON / OFF With switch USB connector
#Grup produk P113625745
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB-A male, USB-A female |
| USB type | USB2.0 |
| suitable usage | Charging/data transfer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By connecting this product between the USB port and the cable, you can turn the USB power on and off simply by operating the slide switch.
* Pay attention to the orientation and shape of the terminals when connecting.
* We do not guarantee the operation of all USB devices.
* Pay attention to the orientation and shape of the terminals when connecting.
* We do not guarantee the operation of all USB devices.
Warning
* Pay attention to the orientation and shape of the terminals when connecting.* We do not guarantee the operation of all USB devices.
Feature
By connecting this product between the USB port and the cable, you can turn the USB power on and off simply by operating the slide switch.Ulasan Produk
Tidak ada ulasan




















































































































































