Nakabayashi Office shredder, floor type, high security

Sebelum PPN:
Rp149.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x900
Dust box capacity (L)About 92
FunctionAuto start & stop, auto reverse, full detection, full alarm, auto breath (tip leveling), chip scattering prevention guard, standby power OW, rotary roller press mechanism
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x900
Mass (kg)95
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingLevel 1: Approx. 27 (A4 woodfree paper 64 g / m <sup>2</sup> ), Level 2: Approx. 25 (A4 woodfree paper 64 g / m <sup>2</sup> ), Level 3: Approx. 20 (A4 woodfree paper 64 g / m <sup>2</sup> )
Power Consumption (W)320/320 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic operation stop function, automatic opening and closing of inlet, inlet safety switch, stopper
Shred shapeMulti-security cut
Shredding Size (mm)Level 1: Approximately 6x10, Level 2: Approximately 6x6, Level 3: Approximately 6x1
Width of Inlet (mm)310/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A revolutionary multi-security shredder with three shredding levels. The shredding size can be selected with the push of a button (three security levels: 1-3) depending on the confidentiality level of the documents to be shredded and the volume of documents to be processed. This newly developed office shredder allows you to prioritize security or efficiency with a single unit.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
A revolutionary multi-security shredder with three shredding levels. The shredding size can be selected with the push of a button (three security levels: 1-3) depending on the confidentiality level of the documents to be shredded and the volume of documents to be processed. This newly developed office shredder allows you to prioritize security or efficiency with a single unit.

Ulasan Produk

Tidak ada ulasan