Sebelum PPN:
Rp98.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dust box capacity (L) | About 80 |
|---|---|
| Maximum Paper Width for Shredding | A3 |
| Maximum Sheets of Shredding | Approximately 8/7 (A4 woodfree paper 64g / m <sup>2</sup> ) |
| Power Supply Voltage (V) | 100.50/60Hz |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Reverse Feeding Function | Yes |
| Safety device | Auto cut, door switch, circuit breaker, automatic operation stop function, stopper |
| Shred shape | cross cut |
| Shredding Size (mm) | About 1x10 |
| Width of Inlet (mm) | 300/A3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shredding size is extremely small, 1 x 10 mm, ensuring confidentiality.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.Feature
Shredding size is extremely small, 1 x 10 mm, ensuring confidentiality.Ulasan Produk
Tidak ada ulasan




















































































































































