Nakabayashi Office shredder, floor type, high security

Sebelum PPN:
Rp60.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x900
Dust box capacity (L)About 80
FunctionAuto start & stop, auto reverse, full detection, full alarm, chip scattering prevention guard, standby power OW
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x900
Mass (kg)56
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding(A4 input port) Approx. 21/19 (A4 high-quality paper 64 g / m <sup>2</sup> ), (A6 input port) Approx. 7/6 (A4 double-folded high-quality paper 64 g / m <sup>2</sup> )
Power Consumption (W)360/345 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic operation stop function, stopper
Shred shapecross cut
Shredding Size (mm)(A4 slot) Approx. 3 x 25, (A6 slot) Approx. 1 x 25
Width of Inlet (mm)(A4 slot) 200 / A4, (A6 slot) 115 / A6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shredding size can be selected between 3 x 25 mm and 1 x 25 mm depending on the input slot. You can select the shredding size according to the processing volume and confidentiality level of the documents.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
Shredding size can be selected between 3 x 25 mm and 1 x 25 mm depending on the input slot. You can select the shredding size according to the processing volume and confidentiality level of the documents.

Ulasan Produk

Tidak ada ulasan