Nakabayashi Office shredder, floor type, high security

Sebelum PPN:
Rp179.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x900
Dust box capacity (L)About 73
FunctionAuto start & stop, auto reverse, full detection, full alarm, auto breath (chip leveling), chip scattering prevention guard, standby power OW
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x900
Mass (kg)86
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingApproximately 35 (A4 woodfree paper 64g / m <sup>2</sup> )
Power Consumption (W)580/580 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic operation stop function, automatic input / close opening / closing, safe stop switch, double sensor, stopper
Shred shapeDouble cut
Shredding Size (mm)About 3 x 14
Width of Inlet (mm)310/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality machine with a full range of functions and performance. Double-cut shredding reduces the volume of shredded paper. By creating flat, twist-free shredded chips, the shredded paper pieces are stacked efficiently, reducing the number of times you need to change the chip bag.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
A high-quality machine with a full range of functions and performance. Double-cut shredding reduces the volume of shredded paper. By creating flat, twist-free shredded chips, the shredded paper pieces are stacked efficiently, reducing the number of times you need to change the chip bag.

Ulasan Produk

Tidak ada ulasan