Nakabayashi Office shredder floor type

Sebelum PPN:
Rp209.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x850
Dust box capacity (L)About 76
FunctionAuto start & stop, auto reverse, full detection, auto breath (chip leveling), standby power OW, chip box rail mechanism, soft close, eco indicator, circle press mechanism
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x850
Mass (kg)93
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingApproximately 10/10 (A4 woodfree paper 64g / m <sup>2</sup> )
Power Consumption (W)630/630 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, inlet automatic opening / closing, inlet safety switch, stopper, automatic operation stop function
Shred shapecross cut
Shredding Size (mm)About 1 x 5
Width of Inlet (mm)310/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance, high-security shredder that achieves ultra-fine shredding.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
A high-performance, high-security shredder that achieves ultra-fine shredding.

Ulasan Produk

Tidak ada ulasan