Nakabayashi Office shredder floor type

Sebelum PPN:
Rp159.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x940
Dust box capacity (L)About 92
FunctionAuto start & stop, auto reverse, full detection, full alarm, auto breath (chip leveling), chip scattering prevention guard, standby power OW
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x940
Mass (kg)99
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingApproximately 67 (A4 woodfree paper 64g / m <sup>2</sup> )
Power Consumption (W)810/810 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic operation stop function, automatic input / close opening / closing, safe stop switch, stopper
Shred shapecross cut
Shredding Size (mm)Approximately 3.9 x 45
Width of Inlet (mm)310/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-power shredder can shred up to 67 sheets of A4 paper at a time. Its variable shredding torque monitor optimizes shredding speed and power, allowing it to shred up to 67 sheets of A4 paper at a time. It can also shred various media, including CDs/DVDs, floppy disks, MOs, and cards. When shredding media, you can separate the paper and media by inserting the included media tray into the tip box.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
This high-power shredder can shred up to 67 sheets of A4 paper at a time. Its variable shredding torque monitor optimizes shredding speed and power, allowing it to shred up to 67 sheets of A4 paper at a time. It can also shred various media, including CDs/DVDs, floppy disks, MOs, and cards. When shredding media, you can separate the paper and media by inserting the included media tray into the tip box.

Ulasan Produk

Tidak ada ulasan