Spesifikasi
| Dimensions (Width x Depth x Height) (mm) | 500x500x900 |
|---|---|
| Dust box capacity (L) | About 73 |
| Function | Auto start & stop, auto reverse, full detection, full alarm, auto breath (chip leveling), chip scattering prevention guard, standby power OW |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 500x500x900 |
| Mass (kg) | 86 |
| Maximum Paper Width for Shredding | A3 |
| Maximum Sheets of Shredding | Approximately 50 (A4 woodfree paper 64g / m <sup>2</sup> ) |
| Power Consumption (W) | 620/620 (at 50/60Hz) |
| Power Supply Voltage (V) | 100.50/60Hz |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Reverse Feeding Function | Yes |
| Safety device | Auto cut, door switch, circuit breaker, automatic operation stop function, automatic input / close opening / closing, safe stop switch, double sensor, stopper |
| Shred shape | Double cut |
| Shredding Size (mm) | About 6 x 14 |
| Width of Inlet (mm) | 310/A3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-quality machine with a full range of functions and performance. Double-cut shredding reduces the volume of shredded paper. By creating flat, twist-free shredded chips, the shredded paper pieces are stacked efficiently, reducing the number of times you need to change the chip bag.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.Feature
A high-quality machine with a full range of functions and performance. Double-cut shredding reduces the volume of shredded paper. By creating flat, twist-free shredded chips, the shredded paper pieces are stacked efficiently, reducing the number of times you need to change the chip bag.Ulasan Produk
Tidak ada ulasan




















































































































































