Nakabayashi Office shredder floor type

Sebelum PPN:
Rp56.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x900
Dust box capacity (L)About 80
FunctionAuto start & stop, auto reverse, full detection, full alarm, auto breath (tip leveling), chip scattering prevention guard, standby power OW, waste spill prevention mechanism, power slide mechanism, rotary roller press mechanism
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x900
Mass (kg)57
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingApproximately 22/20 (A4 woodfree paper 64g / m <sup>2</sup> )
Power Consumption (W)330/355 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic operation stop function, stopper
Shred shapecross cut
Shredding Size (mm)About 3 x 25
Width of Inlet (mm)320/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple shredder with a press mechanism that eliminates the need to level the debris.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
A simple shredder with a press mechanism that eliminates the need to level the debris.

Ulasan Produk

Tidak ada ulasan