Nakabayashi office shredder

Sebelum PPN:
Rp61.999.900 - Rp67.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x500x900
Dust box capacity (L)About 80
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x500x900
Maximum Sheets of ShreddingApproximately 26/23 (A4 woodfree paper 64g / m <sup>2</sup> )
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shred shapecross cut
Shredding Size (mm)About 3 x 25
Warranty Period5 years
Width of Inlet (mm)310/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This A3 shredder is equipped with a safety stop switch for safety reasons, and its long-life cutter unit comes with a 5-year warranty for peace of mind.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
This A3 shredder is equipped with a safety stop switch for safety reasons, and its long-life cutter unit comes with a 5-year warranty for peace of mind.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait