Spesifikasi
| Dimensions (Width x Depth x Height) (mm) | 650x300x700 |
|---|---|
| Dust box capacity (L) | About 51 |
| Function | Auto start & stop, auto reverse, full detection, full alarm, chip scattering prevention guard, standby power 0W |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 650x300x700 |
| Mass of Main Unit (kg) | 48 |
| Maximum Paper Width for Shredding | A3 |
| Power Consumption (W) | 255/240 (at 50/60Hz) |
| Power Supply Voltage (V) | 100(50/60Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Reverse Feeding Function | Yes |
| Safety device | Auto cut, door switch, circuit breaker, automatic stop function, safety stop switch, stopper & adjuster |
| Shred shape | cross cut |
| Shredding Size (mm) | About 2.3 x 18 |
| Width of Inlet (mm) | 320 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and slim deskside type.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.Feature
Compact and slim deskside type.Ulasan Produk
Tidak ada ulasan




















































































































































