Nakabayashi office shredder

Sebelum PPN:
Rp48.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)650x300x700
Dust box capacity (L)About 41
FunctionAuto start & stop, auto reverse, full detection, full alarm, auto press (chip leveling), chip scattering prevention guard, 2WAY door, standby power 0W
Main Unit Dimensions, Width W x Depth D x Height H (mm)650x300x700
Mass of Main Unit (kg)52
Maximum Paper Width for ShreddingA3
Power Consumption (W)280/265 (at 50/60Hz)
Power Supply Voltage (V)100(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic stop function, safety stop switch, stopper & adjuster
Shred shapecross cut
Shredding Size (mm)About 2.3 x 18
Width of Inlet (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and slim desk-side type. Convenient 2-way opening mechanism. Doors open in two directions, the front and the right side, and tip boxes can be removed from either door.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
A compact and slim desk-side type. Convenient 2-way opening mechanism. Doors open in two directions, the front and the right side, and tip boxes can be removed from either door.

Ulasan Produk

Tidak ada ulasan