Panasonic OA power strip for harness

Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Spesifikasi
Cabtire Cable (m)3
Mass (kg)1.1
SpecificationGround 2P15A125V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take it out from the harness joint box onto the floor panel and connect it to a load that requires grounding.Equipped with a magnetic power switch that can be easily attached to the side of a desk (lamp lights up when the switch is on), allowing you to turn on/off the power of peripheral devices.
floor wiring equipment
*Do not forcefully pull it out when it is stuck. Doing so may deform the outlet blade holder, reducing its ability to hold the power plug or causing damage.
*
*Do not use in places where the power plug is frequently connected and disconnected.
*
*If the power plug's blade holder is made of rubber or other soft materials, it may not be possible to turn it easily.
*
*Polarized power plugs cannot be used.
Warning
*Do not forcefully pull it out when it is stuck. Doing so may deform the outlet blade holder, reducing its ability to hold the power plug or causing damage.
*
*Do not use in places where the power plug is frequently connected and disconnected.
*
*If the power plug's blade holder is made of rubber or other soft materials, it may not be possible to turn it easily.
*
*Polarized power plugs cannot be used.
Feature
Take it out from the harness joint box onto the floor panel and connect it to a load that requires grounding.Equipped with a magnetic power switch that can be easily attached to the side of a desk (lamp lights up when the switch is on), allowing you to turn on/off the power of peripheral devices.
Use
floor wiring equipment

Ulasan Produk

Tidak ada ulasan