Panasonic OA Power Strip (Grounded 15A Locking Type) (4 Outlets, Gray) (with Magnet)
Spesifikasi
| Heat Resistance | 100°C±3°C for 1 hour, except for thermoplastic resin molded products, 80°C±3°C for 7 hours |
|---|---|
| Open and close | 22.5A 125V Load Power Factor: Approx. 1 Switching Rate: 6-10 times/min, 100 times continuously |
| Performance | The test method is in accordance with JIS C 8303 (Wiring plug connectors) test method. The test location should be normal temperature (5°C to 35°C) and normal humidity (relative humidity 45% to 85%). |
| Rating | 15A 125V up to 1500 watts total |
| Temperature rise | The contact point between the blade and blade holder should be below 30°C. |
| Tensile Load (N) | Blade holder: 100 1 between cap and table tap (locked) |
| Terminal Connection | Winding terminal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(4%20Outlets%2C%20Gray)%20(with%20Magnet)/reP113624986-1.jpg)
