StarTech.com NVMe+PCI+Express connection M.2+SSD case + aluminum case + dustproof and waterproof function (IP67 compliant) USB+3.1+Gen+2 (10Gbps) compatible

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance M.2 NVMe Storage: A case that allows you to use your PCI Express M.2 SSD as USB-C storage. Supports UASP, USB 3.1 Gen 2 (10Gbps), and PCI Express 3.0 for read/write data transfers of up to 1GB/s Rugged & Portable: Aluminum housing with built-in thermal pad dissipates drive operating heat. Passed MIL-STD-810G drop test, 100% dustproof and waterproof with IP67 rating Wide drive compatibility: Compatible with M.2 NGFF M-Key PCI Express drive sizes 2230/2242/2260/2280. Wide host compatibility: Samsung 950/960/970, Kingston, Seagate, Western Digital (WD), HP, Intel SSD, etc.: USB Type-C (USB 3.1 Gen 2 & USB 3.0) or Thunderbolt 3 (TB3) compatible USB -C cable (50cm) included. Easy installation: USB 3.2 Gen 2x1 - M.2 NVMe PCIe SSD case compatible with Windows, Mac, Chrome, Linux, Ubuntu, iOS (iPhone 15 [Plus/Pro/Max] and later): Comes with rubber feet for a firm grip. Elevates the case to improve ventilation without scratching the surface. Installation hardware and screwdriver are included with the product.
Feature
High Performance M.2 NVMe Storage: A case that allows you to use your PCI Express M.2 SSD as USB-C storage. Supports UASP, USB 3.1 Gen 2 (10Gbps), and PCI Express 3.0 for read/write data transfers of up to 1GB/s Rugged & Portable: Aluminum housing with built-in thermal pad dissipates drive operating heat. Passed MIL-STD-810G drop test, 100% dustproof and waterproof with IP67 rating Wide drive compatibility: Compatible with M.2 NGFF M-Key PCI Express drive sizes 2230/2242/2260/2280. Wide host compatibility: Samsung 950/960/970, Kingston, Seagate, Western Digital (WD), HP, Intel SSD, etc.: USB Type-C (USB 3.1 Gen 2 & USB 3.0) or Thunderbolt 3 (TB3) compatible USB -C cable (50cm) included. Easy installation: USB 3.2 Gen 2x1 - M.2 NVMe PCIe SSD case compatible with Windows, Mac, Chrome, Linux, Ubuntu, iOS (iPhone 15 [Plus/Pro/Max] and later): Comes with rubber feet for a firm grip. Elevates the case to improve ventilation without scratching the surface. Installation hardware and screwdriver are included with the product.

Ulasan Produk

Tidak ada ulasan