Spesifikasi
| AS ONE Part Number | 67-2321-73 |
|---|---|
| Specification | *Body dimensions: DIA66xH235mm (1 piece) *Body weight: 443g (1 piece) *Material/Finish: Main component: DME (flammable) *Country of origin: Japan *Code number: 363-7965 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an environmentally friendly, non-CFC type with carbon offset.
Instead of using HCF-152a, an alternative refrigerant, we use a mixture of DME and non-flammable CO2 as the propellant, achieving a global warming factor of 1 or less.
It has a special absorbent built in, so it can be sprayed without leaking even when held sideways or upside down.
It is a trigger type that is easy to operate.
Comes with a nozzle that is ideal for small areas and areas that cannot be sprayed directly.
Instead of using HCF-152a, an alternative refrigerant, we use a mixture of DME and non-flammable CO2 as the propellant, achieving a global warming factor of 1 or less.
It has a special absorbent built in, so it can be sprayed without leaking even when held sideways or upside down.
It is a trigger type that is easy to operate.
Comes with a nozzle that is ideal for small areas and areas that cannot be sprayed directly.
Feature
This is an environmentally friendly, non-CFC type with carbon offset.Instead of using HCF-152a, an alternative refrigerant, we use a mixture of DME and non-flammable CO2 as the propellant, achieving a global warming factor of 1 or less.
It has a special absorbent built in, so it can be sprayed without leaking even when held sideways or upside down.
It is a trigger type that is easy to operate.
Comes with a nozzle that is ideal for small areas and areas that cannot be sprayed directly.
Ulasan Produk
Tidak ada ulasan




















































































































































