StarTech.com Network Adapter Card / 2-Port 10Gbps SFP+ / OCP 3.0 Compatible / SFF 4C+ Compatible / Intel X710-BM2 / Windows & Linux / Server Network Card

Sebelum PPN:
Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10G OCP Network Card: This 10Gbps network interface card is based on the Intel X710-BM2 controller. It adds two open SFP+ slots to your server, enhancing connectivity options and network performance. Ideal for high-speed, low-latency connectivity in applications like virtualization and cloud computing. Reduced Downtime: This network adapter card is designed for servers and features OCP (Open Compute Project) 3.0 ports (168-pin 4C+). Its reduced size, increased port density, and hot-swap capabilities simplify maintenance and upgrades.
Unlocked SFP+ slot: Supports single-mode/multimode MSA-compliant or branded SFP or SFP+ modules, active optical cables (AOC), and direct-attach copper cables (DAC). Using optical fiber allows for longer distances than copper cables and eliminates EMI. Compatible: Works with Windows Server 2012 and later, Windows 10 and later, and Linux. PCI Express NIC supports PCIe versions 3.0, 2.1, and 2.0. Supports 1000Base-T/SX/LX/EX and 10GBase-T/SR/LR/CR for a variety of network configurations and distances.
IT Management: Network virtualization offload reduces CPU load and improves virtualized network efficiency. PXE boot enables centralized OS deployment and updates. 9K jumbo frame support reduces packet overhead. VLANs enable efficient network management.
Build a fast and flexible network infrastructure for your data center or corporate network. Dual ports enable redundancy and load balancing, improving network reliability and performance.
Feature
10G OCP Network Card: This 10Gbps network interface card is based on the Intel X710-BM2 controller. It adds two open SFP+ slots to your server, enhancing connectivity options and network performance. Ideal for high-speed, low-latency connectivity in applications like virtualization and cloud computing. Reduced Downtime: This network adapter card is designed for servers and features OCP (Open Compute Project) 3.0 ports (168-pin 4C+). Its reduced size, increased port density, and hot-swap capabilities simplify maintenance and upgrades.
Unlocked SFP+ slot: Supports single-mode/multimode MSA-compliant or branded SFP or SFP+ modules, active optical cables (AOC), and direct-attach copper cables (DAC). Using optical fiber allows for longer distances than copper cables and eliminates EMI. Compatible: Works with Windows Server 2012 and later, Windows 10 and later, and Linux. PCI Express NIC supports PCIe versions 3.0, 2.1, and 2.0. Supports 1000Base-T/SX/LX/EX and 10GBase-T/SR/LR/CR for a variety of network configurations and distances.
IT Management: Network virtualization offload reduces CPU load and improves virtualized network efficiency. PXE boot enables centralized OS deployment and updates. 9K jumbo frame support reduces packet overhead. VLANs enable efficient network management.
Use
Build a fast and flexible network infrastructure for your data center or corporate network. Dual ports enable redundancy and load balancing, improving network reliability and performance.

Ulasan Produk

Tidak ada ulasan