JTT MY DOCK STATION 5-IN-1 USB

Sebelum PPN:
Rp569.900
Spesifikasi
ColorMetal gray
Connecting TerminalUSB-C (male)
Dimensions, Vertical x Horizontal x Depth (mm)Approximately 73x25x10
Mass (g)About 18
SpecificationExpansion ports: USB-C power supply only (PD100W), USB-C (2.0), USB-A (3.0), USB-A (2.0), USB-A (2.0)
Supported OSWindows10/11,MacOSX,iPhone,iPad,Android,ChromeOS
Warranty Period3 months from the date of purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets.
By using this product, you can add 3 USB-A ports, 1 USB-C port, and PD 100W power supply function.
It allows you to connect up to four USB devices while still providing power, even to laptops that only have USB-C ports.
It also has a cable-free design that allows you to connect directly to a USB-C port.
*The operation of this product depends on the specifications of the connected device, its OS, and its OS version.
*Depending on your environment, you may not be able to use the original functions.
*The PD port on this product is for power supply only.
*If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately.
*If the device connected to the expansion port consumes a lot of power, it may not function properly.
*This product is not guaranteed to work on all devices.
Warning
*The operation of this product depends on the specifications of the connected device, its OS, and its OS version.
*Depending on your environment, you may not be able to use the original functions.
*The PD port on this product is for power supply only.
*If the unevenness of the case or housing causes interference, please prepare an extension cable or connector separately.
*If the device connected to the expansion port consumes a lot of power, it may not function properly.
*This product is not guaranteed to work on all devices.
Feature
The My Dock Station series allows you to expand your USB-C port and add various functions. It can be used with a variety of devices, including laptops, smartphones, and tablets.
By using this product, you can add 3 USB-A ports, 1 USB-C port, and PD 100W power supply function.
It allows you to connect up to four USB devices while still providing power, even to laptops that only have USB-C ports.
It also has a cable-free design that allows you to connect directly to a USB-C port.

Ulasan Produk

Tidak ada ulasan