StarTech.com Multiport adapter/USB-C/Single monitor/4K60Hz HDMI 2.0b/100W USB PD/3x USB/Wired LAN/30cm cable

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (cm)30
ColorSpace gray
Connecting TerminalUSB-C (supports USB 3.2 Gen 2)
Connector Shape1x HDMI, 1x USB-A (USB 3.2 Gen 2 compatible, 7.5W fast charging supported), 2x USB-C (USB 3.2 Gen 2 compatible, 15W fast charging supported), 1x USB-C (USB Power Delivery only supported), 1x wired LAN port
DisplayNumber of displays supported: 1
Height (mm)25
IndicatorLEDs: Connection/activity LEDs for 1-GbE ports
InterfaceUSB 3.2 Gen 2
Length (mm)125
Mass (g)98
Power Consumption (W)15
Power SupplyBus Power and Host USB-C Power Adapter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 10/11, macOS 10.15/11.0/12.0/13.0, iPadOS, Android, Linux 4.x or later (LTS version only), Chrome OS
USB typeUSB-C (supports USB 3.2 Gen 2)
Warranty Period3 years
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6-in-1 USB-C Connectivity Multiport Adapter: 4K60Hz HDMI(HDR), 2x USB-C 3.2 Gen 2(10Gbps), 1x USB-A 3.2 Gen 2(10Gbps), Gigabit Ethernet, 100W USB-C Power Delivery Equipped with a USB-C port for 3.0 passthrough. DP 1.2 Alt mode host supports 4K30Hz
USB 3.2 Gen 2 Hub + Charging: USB Type-C docking station with built-in 3-port USB hub for charging and 10Gbps data. Equipped with 2 USB-C ports and 1 USB-A port. (Devices with higher power consumption may require more power). Connect USB-C power adapter (sold separately) to charge devices without a host connection Integrated cable: port/connector for 2-in-1 devices such as Surface Pro 7, iPad Pro, HP Elite x2, laptops Adopts a 30 cm host cable that reduces the burden on the body and extends the reach. USB Type-C docking hub with cable retractor for cable storage Reliable performance: Uses USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0 passthrough and uses 85W for charging. 15W is reserved in the main unit, so you can avoid problems caused by insufficient power such as video degradation and device dropout that are common with USB hubs Wide compatibility: HP, Dell, Lenovo, MacBook (Intel & M1 Pro/Max processors) and Surface, etc. USB -Multifunctional USB Type-C multi-hub for C-enabled laptops, Ultrabooks, Chromebooks, USB4 and Thunderbolt 3/4 laptops, etc. Works with Windows, macOS, iPadOS, Android, Linux, Chrome OS Portable & Compact: Excellent portability and the cable can be wrapped around the main unit, making it convenient to carry in a laptop case. USB-C mini dock ideal for on-the-go use in the office, home office, shared office space, business trips and more
Connect your laptop to a 4K60Hz HDMI monitor for a powerful and efficient desktop environment
USB Power Delivery 3.0 for charging laptops and USB peripherals up to 100W
Feature
6-in-1 USB-C Connectivity Multiport Adapter: 4K60Hz HDMI(HDR), 2x USB-C 3.2 Gen 2(10Gbps), 1x USB-A 3.2 Gen 2(10Gbps), Gigabit Ethernet, 100W USB-C Power Delivery Equipped with a USB-C port for 3.0 passthrough. DP 1.2 Alt mode host supports 4K30Hz
USB 3.2 Gen 2 Hub + Charging: USB Type-C docking station with built-in 3-port USB hub for charging and 10Gbps data. Equipped with 2 USB-C ports and 1 USB-A port. (Devices with higher power consumption may require more power). Connect USB-C power adapter (sold separately) to charge devices without a host connection Integrated cable: port/connector for 2-in-1 devices such as Surface Pro 7, iPad Pro, HP Elite x2, laptops Adopts a 30 cm host cable that reduces the burden on the body and extends the reach. USB Type-C docking hub with cable retractor for cable storage Reliable performance: Uses USB bus power or USB-C external power supply. Supports 100W Power Delivery 3.0 passthrough and uses 85W for charging. 15W is reserved in the main unit, so you can avoid problems caused by insufficient power such as video degradation and device dropout that are common with USB hubs Wide compatibility: HP, Dell, Lenovo, MacBook (Intel & M1 Pro/Max processors) and Surface, etc. USB -Multifunctional USB Type-C multi-hub for C-enabled laptops, Ultrabooks, Chromebooks, USB4 and Thunderbolt 3/4 laptops, etc. Works with Windows, macOS, iPadOS, Android, Linux, Chrome OS Portable & Compact: Excellent portability and the cable can be wrapped around the main unit, making it convenient to carry in a laptop case. USB-C mini dock ideal for on-the-go use in the office, home office, shared office space, business trips and more
Use
Connect your laptop to a 4K60Hz HDMI monitor for a powerful and efficient desktop environment
USB Power Delivery 3.0 for charging laptops and USB peripherals up to 100W

Ulasan Produk

Tidak ada ulasan